Zoro Homepage

DISPLAYPORT TO DVI CABLE - WHITE 3FT

  • Mfr # 6014

  • Zoro # G314875995


product price: $12.29
/ea

Key Features

Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Connector Plating
Gold
Cable Length
3 ft
Connector on Second End Details
(1) DVI Digital Video - Male
Cable Type
DisplayPort/DVI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6014
Zoro #
G314875995
UPC #
844660060147
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Connector Plating
Gold
Item
Video Cable
Connector on Second End Details
(1) DVI Digital Video - Male
Cable Type
DisplayPort/DVI
Color
White
Conductor Material
Copper
Device Supported
TV, Video Device, Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.