
Dmxlighting 3 Meter, 10 ft., 3 Pin
Mfr # 601603
Zoro # G8812119
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Cable Type
XLR
Material
Aluminum - Shielding
Cable Length
10 ft
Product Type
Audio Cable
Connection B
XLR Audio - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601603
Zoro #
G8812119
UPC #
757901809897
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Audio Cable
Cable Type
XLR
Material
Aluminum - Shielding
Product Type
Audio Cable
Connection B
XLR Audio - Female
Conductor
Copper
Connection A
XLR Audio - Male
Compatible Devices
Audio Device
Description
Dmxlighting 3 Meter,10 ft.,3 Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.