Zoro Homepage

Dmxlighting 3Pin, Aes/Ebu Cable 49 ft.

  • Mfr # 601615

  • Zoro # G8812198


product price: $19.89
/ea

Key Features

Cable Type
XLR
Cable Length
49 ft
Conductor Size
22 AWG
Number of Conductors
2
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601615
Zoro #
G8812198
UPC #
757901809927
Country of Origin
China

Dimensions

Cable Length
49 ft
Conductor Size
22 AWG
Length
49 ft.

Details

Cable Type
XLR
Number of Conductors
2
Conductor Material
Copper
Wire Gauge
22 AWG
Shielding
100% Copper Braid and Aluminum Foil
Item
Audio Cable
Features
A Twisted Pair of 22AWG Conductors Wrapped In A Double Layer Shielding Composed Of Copper Braid And Aluminum Foil, The Two Shield Layers Combine To Provide 100% Shield Coverage For The Conductors
Connector Type
XLR(M) to XLR(F)
Shielded / Unshielded
Shielded
Material
Aluminum - Shielding
Product Type
Audio Cable
Product Line
Pro Audio
Connection A
3 x XLR Audio - Male
Connection B
3 x XLR Audio - Female
Device Supported
Audio Device

Description

Dmxlighting 3Pin,Aes/Ebu Cable 49 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.