
Dmxlighting, Aes/Ebu Cable 20 M 3, Pin
Mfr # 601620
Zoro # G8812161
product price: $23.39
/eaKey Features
Cable Type
XLR
Cable Length
65 ft
Conductor Size
22 AWG
Number of Conductors
2
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601620
Zoro #
G8812161
UPC #
757901809934
Country of Origin
China
Dimensions
Cable Length
65 ft
Conductor Size
22 AWG
Length
65 ft.
Details
Cable Type
XLR
Number of Conductors
2
Conductor Material
Copper
Wire Gauge
22 AWG
Shielding
100% Copper Braid and Aluminum Foil
Item
Audio Cable
Features
A Twisted Pair of 22AWG Conductors Wrapped In A Double Layer Shielding Composed Of Copper Braid And Aluminum Foil, The Two Shield Layers Combine To Provide 100% Shield Coverage For The Conductors
Connector Type
XLR(M) to XLR(F)
Shielded / Unshielded
Shielded
Material
Aluminum - Shielding
Product Type
Audio Cable
Device Supported
Audio Device
Connection A
3 x XLR Audio - Male
Product Line
Pro Audio
Connection B
3 x XLR Audio - Female
Description
Dmxlighting,Aes/Ebu Cable 20 M 3,Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.