Zoro Homepage

Dmxlighting, Aes/Ebu Cable, 5 ft.

  • Mfr # 601602

  • Zoro # G8812189


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Cable Type
XLR
Cable Length
5 ft
Conductor Size
22 AWG
Number of Conductors
2
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601602
Zoro #
G8812189
UPC #
757901809880
Country of Origin
China

Dimensions

Cable Length
5 ft
Conductor Size
22 AWG
Length
5 ft.

Details

Cable Type
XLR
Number of Conductors
2
Conductor Material
Copper
Wire Gauge
22 AWG
Shielding
Yes
Item
Audio Cable
Connector Type
XLR(M) to XLR(F)
Features
A Twisted Pair of 22AWG Conductors Wrapped In A Double Layer Shielding Composed Of Copper Braid And Aluminum Foil, The Two Shield Layers Combine To Provide 100% Shield Coverage For The Conductors
Shielded / Unshielded
Shielded
Material
Aluminum - Shielding
Product Type
Audio Cable
Connection A
3 x XLR Audio - Male
Product Line
Pro Audio
Device Supported
Audio Device
Connection B
3 x XLR Audio - Female

Description

Dmxlighting,Aes/Ebu Cable,5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.