Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dmxterminator 3 Pin

  • Mfr # 601600

  • Zoro # G8812030


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Features
Lockable
Product Type
Audio Connector
Connector Type
XLR Audio - Male
Material
Plastic, Aluminum, Rubber
Connector Details
1 x 3-pin XLR Audio Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601600
Zoro #
G8812030
UPC #
757901811111
Country of Origin
China

Details

Item
Audio Connector
Features
Lockable
Product Type
Audio Connector
Connector Type
XLR Audio - Male
Material
Plastic, Aluminum, Rubber
Connector Details
1 x 3-pin XLR Audio Male

Description

Dmxterminator 3 Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.