Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DP 1.2A TO 4K HDMI ACTIVE ADAPTER, BLK

  • Mfr # 12781

  • Zoro # G514897537


product price: $18.69
/ea

Key Features

Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device
Cable Type
DisplayPort/HDMI
Cable Length
5 in
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12781
Zoro #
G514897537
UPC #
844660127819
Country of Origin
China

Dimensions

Cable Length
5 in

Details

Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device
Cable Type
DisplayPort/HDMI
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Connector on First End Details
(1) DisplayPort 1.2a Digital Audio/Video - Female
Features
Active

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.