Zoro Homepage

Dp 1.2A To Vga Active Adapter, Black

  • Mfr # 12790

  • Zoro # G8799029


product price: $10.99
/ea

Key Features

Cable Length
6"
Color
Black
Cable Type
DisplayPort/VGA
Sub-Category
Video
Product Type
Video Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12790
Zoro #
G8799029
UPC #
889028008089
Country of Origin
China

Dimensions

Cable Length
6"

Details

Item
Dp 1.2A To Vga Active Adapter,Black
Color
Black
Cable Type
DisplayPort/VGA
Sub-Category
Video
Product Type
Video Cable
Connection A
1 x DisplayPort 1.2a Digital Audio/Video - Male
Supported Resolution
1920 x 1080
Device Supported
Monitor, Video Device
Connection B
1 x 15-pin HD-15 - Female

Description

Dp 1.2A To Vga Active Adapter,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.