Zoro Homepage

DT-5BT 60-Watt Multimedia Desktop Powered Speakers with Bluetooth

  • Mfr # 36573

  • Zoro # G1710399


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36573
Zoro #
G1710399
UPC #
889028118238
Country of Origin
China

Description

The Monoprice DT-5BT Powered Multimedia Desktop Speakers deliver high-quality sound in a compact form factor. Featuring a 60-watt Class AB amplifier driving 5.25" polypropylene woofers and 0.75" silk dome tweeters; the DT-5BT is engineered to deliver fantastic sound for near-field listening. The DT-5BT features a 3.5mm stereo input jack and a 3.5mm headphone jack on the front panel for easy access; plus a stereo pair of RCA jacks and a stereo pair of 1/4" balanced TRS jacks on the rear panel; allowing you to connect mobile; consumer; and professional audio equipment. The built-in Bluetooth® radio allows you to connect wirelessly and stream audio from any Bluetooth-equipped smartphone or tablet. These speakers are the perfect complement to any home; office; gaming; or entertainment setup. Support Files: User's Manual (Feb 1; 2019) The Bluetooth® word mark and logos are registered trademarks of Bluetooth SIG; Inc. Updated Apr 26; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.