Zoro Homepage

Dual 1/4" Ts M Instrument Cable, 10 ft.

  • Mfr # 601461

  • Zoro # G8812049


product price: $11.25
/ea

Key Features

Cable Type
6.35mm
Cable Length
10 ft
Color
Connector: Gray and Red
Conductor Size
26 AWG
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601461
Zoro #
G8812049
UPC #
757901809958
Country of Origin
China

Dimensions

Cable Length
10 ft
Conductor Size
26 AWG
Length
10 ft.

Details

Cable Type
6.35mm
Color
Connector: Gray and Red
Number of Conductors
2
Conductor Material
Copper
Wire Gauge
26 AWG
Shielding
Copper Braid Shielding
Item
Audio Cable
Connector Type
Male
For Use With
Keyboards, Drum Machines, Instruments with 2-Channel Output
Features
Connect Your Keyboard, Drum Machine Or Other Two-Channel Output Device To Your Mixer Using This Dual 1/4-inch TS Male Instrument Cable, Knurled Grips So You Can Insert And Extract The Plugs With Ease
Shielded / Unshielded
Shielded
Product Type
Audio Cable
Product Line
Pro Audio
Device Supported
Audio Device, Keyboard
Connection B
2 x 6.35mm Audio - Male
Connection A
2 x 6.35mm Audio - Male

Description

3 Meter (10ft) Dual 1/4" TS Male Instrument Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.