Zoro Homepage

DUAL LINK DVI-D CABLE -BLACK 25FT

  • Mfr # 2097

  • Zoro # G114873887


product price: $70.15
/ea

Key Features

Wire Size
24 AWG
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Color
Black
Supported Resolutions
2048 x 1536
Data Transfer Rate
9.9 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2097
Zoro #
G114873887
UPC #
844660020974
Country of Origin
China

Dimensions

Wire Size
24 AWG
Cable Length
25 ft

Details

Item
Video Cable
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Color
Black
Supported Resolutions
2048 x 1536
Data Transfer Rate
9.9 Gbit/s
Cable Type
DVI-D
Device Supported
Projector, PC, HDTV, Video Device, Monitor
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.