Zoro Homepage
This item is Discontinued.
Monoprice Dual Link Dvi I Cable, Black, 6 ft. 614

Dual Link Dvi I Cable, Black, 6 ft. (Discontinued)

  • Mfr # 614
  • Zoro # G8783726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614
Zoro #
G8783726
UPC #
844660006145
Country of Origin
China

Dimensions

Cable Length
6 ft
Conductor Size
28 AWG
Length
6 ft.

Details

Cable Type
DVI-I
Color
Black
Wire Gauge
28 AWG
Item
Dual Link Dvi I Cable,Black,6 ft.
Features
The DVI-I Dual Link Configuration In Digital Mode Provides Enough Bandwidth For Resolutions Up To 2048 X 1536 And Allows High Speed Digital Transmission Up To 9.9 Gbps
For Use With
PCs and Flat Panel Displays, Digital CRT Displays, Projectors, and HDTV
Product Type
Video Cable

Description

Dual Link Dvi I Cable,Black,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.