Dual Monitor Arm, Black, Aluminum; Steel
- Mfr # 16246
- Zoro # G1719639
product price:Â
$
45.99
/ea
Key Features
For Use With
Monitors
Weight Capacity
18 lb
Fits Chest Size
Tilts 90 Degrees Up, 360 Degrees Rotation, 180 Degrees Swivel, Tilts 35 Degrees Down
Product Type
Dual Monitor Arm
Shell Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16246
- Zoro #
- G1719639
- UPC #
- 889028043769
- Country of Origin
- China
- For Use With
- Monitors
- Item
- Dual Monitor Arm
- Weight Capacity
- 18 lb
- Product Type
- Dual Monitor Arm
- Shell Material
- Aluminum, Steel
- Number of Monitors
- 2
- Mount Mechanism
- Grommet
- Color
- Black
- Features
- Tilts 90 Degrees Up, 360 Degrees Rotation, 180 Degrees Swivel, Tilts 35 Degrees Down
- Material
- Aluminum, Steel
- Wire Color
- Black
- Compatible Product Type
- Monitors
- Traction Material
- Aluminum, Steel
Dimensions
- Fits Chest Size
- Tilts 90 Degrees Up, 360 Degrees Rotation, 180 Degrees Swivel, Tilts 35 Degrees Down
Description
Dual Monitor Arm, Material Aluminum, Steel, Color Black, Weight Capacity 18 lb, Features Tilts 90 Degrees Up, 360 Degrees Rotation, 180 Degrees Swivel, Tilts 35 Degrees Down
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.