Zoro Homepage
This item is Discontinued.
Monoprice Dv Cable 4P-4P M/M, 15 ft., Black 31

Dv Cable 4P-4P M/M, 15 ft., Black (Discontinued)

  • Mfr # 31
  • Zoro # G8782798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31
Zoro #
G8782798
UPC #
844660000310
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
FireWire/i.Link
Color
Black
Item
Dv Cable 4P-4P M/M,15 ft.,Black
Connector Type
Male to Male
For Use With
Computers, Portable Video Cameras
Features
This Cable Features Male 6-Pin "Alpha" Connectors On Each End And Supports Data Transfer Rates Up To 400mbps

Description

Dv Cable 4P-4P M/M,15 ft.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.