
DVI Coupler (F to F)
Mfr # 3618
Zoro # G4473707
product price: $8.89
/eaKey Features
Cable Type
DVI
Connection A
DVI Female
Connection B
DVI Female
Number of Ports
2
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3618
Zoro #
G4473707
UPC #
844660036180
Country of Origin
China
Details
Cable Type
DVI
Item
Video Adapter
Connection A
DVI Female
Connection B
DVI Female
Number of Ports
2
Color
Gray
Features
Supports DVI-A, DVI-I, DVI-D Signals
Adapter Type
DVI
Product Type
Video Adapter
End 1 Number of Connections
1
Total Number of Adapters
1
End 2 Connection Type
DVI Female
End 2 Number of Connections
1
End 1 Connection Type
DVI Female
Description
Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Gray, End 1 Connection Type DVI Female, End 2 Connection Type DVI Female, Product Type Video Adapter, Features Supports DVI-A, DVI-I, DVI-D Signals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.