Zoro Homepage
This item is Discontinued.
Monoprice DVI-I(M) to 3 RCA Componet Adapter 2398

DVI-I(M) to 3 RCA Componet Adapter (Discontinued)

  • Mfr # 2398
  • Zoro # G4473691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2398
Zoro #
G4473691
UPC #
844660023982
Country of Origin
Multiple

Details

Item
Video Adapter
Cable Type
DVI, RCA Component Video
Connection A
DVI-I Male
Connection B
3-RCA Female
Number of Ports
4
Color
Black
Features
DIP Switches for ATI Video Cards
Adapter Type
Component/DVI
Compatibility
Monoprice ATI Video Cards: All-In-Wonder 8500, All-In-Wonder 8500DV, Radeon 9500 series, Radeon 9550 series, Radeon 9600 series, Radeon 9700 series

Description

Video Adapter, Color Black, Features DIP Switches for ATI Video Cards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.