Zoro Homepage

DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami

  • Mfr # 39481

  • Zoro # G1721075


product price: $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39481
Zoro #
G1721075
UPC #
889028136553
Country of Origin
China

Description

DynamicViewTM Ultra 8K Premium High Speed HDMI® Cables are the next generation of HDMI cables. Supporting resolutions up to 8K@60Hz and 48Gbps bandwidth; this future proofed cable just might be the last HDMI cable you'll ever need. DynamicView Ultra 8K enables 8K and 4K with higher refresh rates; meaning sharper high speed content. DynamicView supports Dynamic HDR; meaning content will be able to take advantage of HDR's expanded contrast ranges; brightness levels; and heightened levels of detail; optimized on a scene-by-scene or even a frame-by-frame basis. 48Gbps Bandwidth Dynamic HDR Supports 8K@60Hz eARC (Enhanced Audio Return Channel) 48Gbps Bandwidth: These cables are guaranteed to carry bandwidth intensive loads and guaranteed to prevent handshake issues; snow; etc. Perceived hardware issues can be solved by fully supporting high-bandwidth dependent features; such as Dynamic HDR; Dolby VisionTM; Dolby Atmos®; and DTS X®.Dynamic HDR: Dynamic HDR ensures every moment of a video is displayed at its ideal values for depth; detail; brightness; contrast; and wider color gamuts; optimized on a scene-by-scene or even a frame-by-frame basis.Supports 8K@60Hz: 8K@60Hz resolution means a more immersive viewing experience with sharper high speed content. The resulting ultra fast and sharp images are great for sports; high performance gaming; and VR.eARC (Enhanced Audio Return Channel): eARC supports the most advanced audio formats; such as object-based audio; which provides an immersive multidimensional experience. The enhanced audio detail and depth can position audio events from movie soundtracks in 3D space.Advanced Gaming Ecosystem48Gbps; 8K@60Hz; Dynamic HDR; eARCThe high bandwidth and extended video resolution enables gaming consoles; PCs; laptops; PC monitors; VR gear; and UHD TVs to support the most advanced extreme gaming features; including support for AMD® FreeSyncTM on PlayStation® 4 Pro and Xbox OneTM X.Lengths: 1.5; 3; 6; and 8 feet Supports all HDMI® resolutions up to 10K; including 3D and Multiview videoSupports Dynamic HDR (High Dynamic Range) for brighter; deeper; and more lifelike colors Supports extended CEC (Consumer Electronics Control) commands and functions; the HDMI Ethernet Channel; and the eARC (Enhanced Audio Return Channel) features Supports AMD® FreeSyncTM on PlayStation® 4 Pro and Xbox OneTM X Supports SA-CD; DVD-Audio; DTS-HD Master AudioTM; Dolby TrueHDTM; and other high-definition audio standards Supports the 21:9 cinema aspect ratio Supports up to 32 audio channels and a 1536 kHz audio sampling rate Supports Deep Color with up to 16-bits per channel; including the Sony® x.v.ColorTM standard Supports simultaneous delivery of dual video streams to multiple users on the same screen Supports Game Mode VRR and produces a more fluid and better detailed gameplay experienceBuy with confidence with the MonopriceTM Lifetime Warranty on all cablesBuy with Confidence With Monoprice's Lifetime Warranty; you can rest assured we stand behin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.