Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easily mount 3 large TVs for convenient

  • Mfr # 34195

  • Zoro # G921696358


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Mount Function
Adjustable, Cable Management, Tilt, Ceiling Mount
Minimum Tilt Angle
-6°
Form Factor
Ceiling Mountable
Mount Surface
Ceiling
Maximum Screen Size Supported
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34195
Zoro #
G921696358
UPC #
889028093788
Country of Origin
China

Dimensions

Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
32 in

Details

Mount Function
Adjustable, Cable Management, Tilt, Ceiling Mount
Minimum Tilt Angle
-6°
Form Factor
Ceiling Mountable
Mount Surface
Ceiling
Maximum Load Capacity
198.42 lb
Mounting Pattern
100 x 100, 600 x 400
VESA Mount Compatible
Yes
Number of Displays Supported
3
Item
Ceiling Mount
Features
Cable Management, Easy to Install, Adjustable
Maximum Tilt Angle
15°
Minimum Load Capacity
66.14 lb
Package Contents
34195 Ceiling Mount, Hardware
Device Supported
Display, Flat Panel Display, TV
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.