Zoro Homepage

Entegrade Cat6 Ethernet Patch Cable - Snagless RJ45_ 550Mhz_ UTP_ CMP_

  • Mfr # 16055

  • Zoro # G1714355


product price: $29.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16055
Zoro #
G1714355
UPC #
889028041666
Country of Origin
China

Description

Save the time and hassle of building Ethernet cables by using fixed-length UTP Cat6 Ethernet Network Cables from Monoprice! Features: Unshielded Twisted Pair (UTP) Category 6 Ethernet cable 23AWG stranded; pure bare copper conductors 550MHz bandwidth Snagless cable boot protects the plug retaining clip CMP (Plenum) fire safety rating Wired to the TIA/EIA-568-B standard 50μm gold plated contacts 50-foot length (tip to tip) Monoprice Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL Code 444 and National Electrical Code TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.