Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entegrade Series 1000FT Cat6A Plus 650MHz UTP Solid_ Riser-Rated (CMR)

  • Mfr # 40515

  • Zoro # G2017960


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Shielding Type
Unshielded Twisted Pair (UTP)
Features
Flame Retardant
Connection A
1 x Barewire
Cable Type
Category 6a
Cable Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40515
Zoro #
G2017960
UPC #
889028146682
Country of Origin
China

Dimensions

Cable Length
1000 ft
Outer Diameter
22.4 mil

Details

Shielding Type
Unshielded Twisted Pair (UTP)
Item
Network Cable
Features
Flame Retardant
Connection A
1 x Barewire
Cable Type
Category 6a
Connection B
1 x Barewire
Color
Black
Jacket Type
CMR
Standards
ANSI, TIA, EIA-568-B, UL 444, CSA C22.6 CEC, ETL VERIFIED, CMR, TIA-568-C.2
Data Transfer Rate
10-Gbit/s
Environmentally Friendly
Yes
Wire Gauge
23 AWG
Insulation Material
High-density Polyethylene (HDPE)
Jacket Material
Fire Resistant Polyvinyl Chloride (FR-PVC)
Device Supported
Network Device

Description

Avoid having excess Ethernet cable lying around by building your own cables to the exact length needed using this Bulk Ethernet Copper Cable from Monoprice! Features: Unshielded Twisted Pair (UTP) Category 6A Plus Ethernet cable 23AWG solid; pure bare copper conductors CMR (Riser) fire safety rating 650MHz bandwidth 1000 foot roll MonopriceTM Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL® Code 444 and National Electrical Code® TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables. Support Files: Specification Sheet (Feb 19; 2020) MonopriceTM; EntegradeTM; and all Monoprice logos are trademarks of Monoprice Inc. UL® and the UL logo are registered trademarks of UL LLC. NEC® and National Electrical Code® are registered trademarks of the National Fire Protection Association. ANSI®; the ANSI logo; and numerous other identifiers containing "ANSI" are registered trademarks; service marks; and accreditation marks of the American National Standards Institute (ANSI). CSA® is a registered trademark of the CSA Group. Updated Apr 28; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.