Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Entegrade Series Cat6A 19in 1U Patch Panel_ Shielded_ 12-port Dual IDC 39751

Entegrade Series Cat6A 19in 1U Patch Panel_ Shielded_ 12-port Dual IDC (Discontinued)

  • Mfr # 39751
  • Zoro # G1715107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39751
Zoro #
G1715107
UPC #
889028139271
Country of Origin
China

Description

Monoprice's EntegradeTM series network patch panels are designed for Category 6A shielded cable connections. Choose from 12; 24; or 48 port models with Dual IDC headers for the T568A and T568B standards. You can terminate it using a 110-type punch down tool. These panels are compatible with 22-26 AWG stranded and solid network cables. With a standard rackmount format; the 19" wide panel is compatible with all standard rackmount frames. The package includes rack mount screws; plastic washers; cable clamps; and cable ties to make installation faster and easier. Features: High-density panel; packs 12 RJ45 ports into 1U 19" panel Suitable for use with 22-26AWG stranded and solid wire Krone® type punch-down termination with built-in strain relief bar Gold plated RJ45 contacts Ports clearly labeled on front Includes a color-coded wiring diagram for both T568A and T568B terminations Meets and exceeds T568A and T568B standards EntegradeTM is a trademark of Monoprice Inc. Krone® is a registered trademark of Krone; Inc. Updated Oct 21; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.