Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entegrade Series Cat7 or Cat6A RJ-45 Field Connection Modular Plug_ Sh

  • Mfr # 24757

  • Zoro # G2741544


product price: $81.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24757
Zoro #
G2741544
UPC #
889028059036
Country of Origin
China

Description

Cat7 or Cat6a Class Ea RJ45 Field Assembly Plug UTP & FTP Easy Assembly – terminate in field in minutes without special tools Wire Connection: Stranded wire AWG 27/7 to 22/7; wire diameter from 0.46 to 0.76 mm Wire Connection: Solid wire AWG 26/1 to 22/1; wire diameter from 0.4 to 0.76 mm Transmission Characteristics: Cat7 or Cat6a per IS0/IEC 11801 Ed.2.2:2011-06 Complies with class Ea to ISO/EIC 11801 Ed.2.2.2011-06; DIN EN 50173-1:2011-09 10 Gbit IEEE 802.3an Supports Power over Ethernet (PoE; PoE plus; and UPoE) Compatible with Cable Jacket Diameters from 6 to 9.5 mm Adjustable Strain Relief (6mm to 9.5mm Cable outside diameter) Load Bar for Faster and Easier Wire Pattern Termination Operating temperature: -40 ~ +60°C Relative humidity: 85% (+30°C); Air pressure: 70-106Kpa Gold Plated Bronze Blade: bronze and gold plating (3-50 μinch}; mating durability not less than 750 cycles Made from Kirsite \ PC or PCB(UL94VO) Intermediate resistance: no more than 20 megohm in normal atmospheric pressure (not including bulk resistor) Insulated resistance: no less than 1;000 megohm in normal atmospheric pressure 1;000 VDC (700 VAC) Retention strength: 7.7kg between jack and plug Support Files: Quick Install Guide (Dec 5; 2017) Dimensions Diagram (Jul 28; 2017) EntegradeTM is a trademark of Monoprice Inc. Updated Feb 22; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.