Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essentials USB Type-C to Type-C 3.1 Gen 1 Cable - 5Gbps_ 3A_ 30AWG_ Wh

  • Mfr # 27921

  • Zoro # G1717119


product price: $11.19
/ea

Key Features

Cable Type
USB-C
Data Transfer Speed
5-Gbit/s
Color
White
Connector on Second End Details
1 x USB Type C
Connector on First End Details
1 x USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27921
Zoro #
G1717119
UPC #
889028068786
Country of Origin
China

Details

Cable Type
USB-C
Data Transfer Speed
5-Gbit/s
Item
Data Transfer Cable
Color
White
Connector on Second End Details
1 x USB Type C
Connector on First End Details
1 x USB Type C
End 2 Connection Type
USB Type C
Product Line
Essentials
End 1 Connection Type
USB Type C

Description

Connect your USB Type-C® phone; tablet; laptop; or other device to other USB-C® devices; such as car/wall chargers; multiport adapters; etc. This USB 3.1 Gen 1 compatible cable features a USB Type-C connector on each end. It can deliver up to 3 amps of charging power and has 5 Gbps data bandwidth. Fast Charging USB 3.1 Gen 1 Reversible Design Fast Charging: The cable can deliver up to 3 amps of charging power; providing for fast charging of phones; tablets; and other mobile devices.USB 3.1 Gen 1: Transfer music; photos; video; or data to and from a USB-C® equipped laptop at speeds up to 5 Gbps.Reversible Design: The reversible Type-C® connector is always properly oriented; eliminating a common source of frustration from trying to plug in improperly oriented Type-A connectors. Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Select Series Type Select Series2.0 USB-C to USB-C Select Series3.1 USB-C to USB-C Gen 1 Select Series3.1 USB-C to USB-C Gen 2 Select Series2.0 USB-C to USB Type-A Select Series3.1 USB-C to USB Type-A Gen 2 Select Series3.1 USB-C to USB Type-A Female Gen 1Available Colors Connector Type USB-C® USB-C USB-C USB-C USB-C USB-C USB-C USB Type-A USB-C USB Type-A USB-C USB Type-A FemaleUsed For Tablets; Phones; USB-C Chargers; Game Systems USB-C Laptops; USB-C Chargers; Game Systems USB-C Laptops; USB-C Chargers; Game Systems Laptops; Desktops; USB-C Chargers; Power Banks Laptops; Desktops; USB-C Chargers; Power Banks Keyboards; USB Flash Drives; Mice; Smart PhonesData Transfer RateHigh Speed USB 2.0480 MbpsSuperSpeed USB 3.15 GbpsSuperSpeed+ USB 3.110 GbpsHigh Speed USB 2.0480 MbpsSuperSpeed+ USB 3.110 GbpsSuperSpeed USB 3.15 GbpsMaximum Power3 Amps / 5 Amps3 Amps5 Amps3 Amps3 Amps3 AmpsAvailable Lengths1.6 ft (0.5m) 3.3 ft (1m) 6.6 ft (2m) 9.8 ft (3m) 13.1 ft (4m)6.6 ft (2m)1.6 ft (0.5m) 3.3 ft (1m)1.6 f

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.