
ESSENTIALS USB TYPE C TO USB-A 3.1 GEN 2 CABLE - 10GBPS_ 5A_ 30AWG_ BL
Mfr # 24287
Zoro # G215190050
product price: $8.99
/eaKey Features
Color
Black
Data Transfer Speed
10-Gbit/s
Product Line
Essentials
Cable Type
USB-C/USB-A
End 2 Connection Type
USB Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24287
Zoro #
G215190050
UPC #
889028054178
Country of Origin
China
Details
Color
Black
Data Transfer Speed
10-Gbit/s
Item
Data Transfer Cable
Product Line
Essentials
Cable Type
USB-C/USB-A
End 2 Connection Type
USB Type A
End 1 Connection Type
USB Type C
Connector on First End Details
1 x USB Type C
Connector on Second End Details
1 x USB Type A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.