Essentials USB Type-C to USB Type-A Female 3.1 Gen 1 Extension Cable -
- Mfr # 27935
- Zoro # G1697686
product price:
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
End 1 Connection Type
USB Type C
End 2 Connection Type
USB Type A
Color
White
Connector on Second End Details
1 x USB Type A
Cable Type
USB-C/USB-A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27935
- Zoro #
- G1697686
- UPC #
- 889028068922
- Country of Origin
- China
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type C
- End 2 Connection Type
- USB Type A
- Color
- White
- Connector on Second End Details
- 1 x USB Type A
- Cable Type
- USB-C/USB-A
- Data Transfer Speed
- 5-Gbit/s
- Cable Characteristic
- Extension Cable
- Connector on First End Details
- 1 x USB Type C
- Product Line
- Essentials
Description
Connect your USB Type-C® phone; tablet; laptop; or other device to devices equipped with the standard USB Type-A connector. This USB 3.1 Gen 2 compatible cable features a USB Type-C connector on one end and a legacy Type-A connector on the other end. It can deliver up to 5 amps of charging power and has 10 Gbps data bandwidth. Fast Charging SuperSpeed+ Reversible Design Fast Charging: The cable can deliver up to 5 amps of charging power; providing for fast charging of phones; tablets; and other mobile devices.SuperSpeed+: Transfer music; photos; video; or data to and from a USB-C® equipped laptop at speeds up to 10 Gbps.Reversible Design: The reversible Type-C® connector is always properly oriented; eliminating a common source of frustration from trying to plug in improperly oriented Type-A connectors. Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Select Series Type Select Series2.0 USB-C to USB-C Select Series3.1 USB-C to USB-C Gen 1 Select Series3.1 USB-C to USB-C Gen 2 Select Series2.0 USB-C to USB Type-A Select Series3.1 USB-C to USB Type-A Gen 2 Select Series3.1 USB-C to USB Type-A Female Gen 1Model24282 / 242832428424285242862428724288Available Colors Connector Type USB-C® USB-C USB-C USB-C USB-C USB-C USB-C USB Type-A USB-C USB Type-A USB-C USB Type-A FemaleUsed For Tablets; Phones; USB-C Chargers; Game Systems USB-C Laptops; USB-C Chargers; Game Systems USB-C Laptops; USB-C Chargers; Game Systems Laptops; Desktops; USB-C Chargers; Power Banks Laptops; Desktops; USB-C Chargers; Power Banks Keyboards; USB Flash Drives; Mice; Smart PhonesData Transfer RateHigh Speed USB 2.0480 MbpsSuperSpeed USB 3.15 GbpsSuperSpeed+ USB 3.110 GbpsHigh Speed USB 2.0480 MbpsSuperSpeed+ USB 3.110 GbpsSuperSpeed USB 3.15 GbpsMaximum Power3 Amps / 5 Amps3 Amps5 Amps3 Amps3 Amps3 AmpsAvailable Lengths1.6 ft (0.5m) 3.3 ft (1m) 6.6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.