Zoro Homepage

Ethernet Cable, Cat 5e, Black, 1 ft.

  • Mfr # 9545

  • Zoro # G5256912


product price: $1.49
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Length - Patch Cord
1.0 ft
Cable Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545
Zoro #
G5256912
UPC #
844660095453
Country of Origin
Philippines

Dimensions

Length - Patch Cord
1.0 ft
Length
1 ft.
Conductor Size - Data Cable
30 AWG
Overall Length
1 ft

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Cable Shape
Flat
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
5e
Jacket Material
PVC
Shielding
None
Category Type
5E
Wire Gauge
30 AWG
Category - Data Cable
5e
Item - Data Cable
Voice and Data Patch Cord
Temp. Range
-40 Degrees to 167 Degrees F
Jacket Color
Black
Plenum Rated
No
Jacket Material - Wire and Cable
PVC
NEC Article and Type
800 CMG
Connector Type
RJ45 - 8P8C
Boot Type
Flexboot
Fire Rating - Data Cable
Commercial
Shielded
Unshielded
Color
Black
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
End 1 Boot Type
Snagless
Fire Rating
Commercial
End 2 Boot Type
Snagless
Conductor Gauge
30 AWG
Maximum Frequency
350 MHz

Description

Voice and Data Patch Cord, Cable Shape Flat, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 1 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.