Zoro Homepage

Ethernet Cable, Cat 5e, Black, 14 ft.

  • Mfr # 9551

  • Zoro # G7551862


product price: $2.59
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Length - Patch Cord
14 ft
Cable Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9551
Zoro #
G7551862
UPC #
844660095514
Country of Origin
Philippines

Dimensions

Length - Patch Cord
14 ft
Conductor Size - Data Cable
30 AWG
Length
14 ft.
Overall Length
14 ft

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Cable Shape
Flat
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
5e
Jacket Material
PVC
Plenum Rated
No
Jacket Color
Black
Connector Type
RJ45 - 8P8C
Boot Type
Flexboot
Item - Data Cable
Voice and Data Patch Cord
Temp. Range
-40 Degrees to 167 Degrees F
Fire Rating - Data Cable
Commercial
Shielded
Unshielded
Category - Data Cable
5e
NEC Article and Type
800 CMG
Shielding
None
Jacket Material - Wire and Cable
PVC
Wire Gauge
30 AWG
Color
Black
Category Type
5E
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Conductor Gauge
30 AWG
Maximum Frequency
350 MHz
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
Fire Rating
Commercial

Description

Voice and Data Patch Cord, Cable Shape Flat, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 14 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.