Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 5e, Black, 20 ft. 9552

Ethernet Cable, Cat 5e, Black, 20 ft. (Discontinued)

  • Mfr # 9552
  • Zoro # G5212907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9552
Zoro #
G5212907
UPC #
844660095521
Country of Origin
Multiple

Dimensions

Length - Patch Cord
20 ft
Conductor Size - Data Cable
30 AWG
Length
20 ft.
Overall Length
20 ft

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Cable Shape
Flat
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
CSA Certified, UL Listed
Performance Category
5e
Wire Gauge
30 AWG
Shielded
Unshielded
Fire Rating - Data Cable
Commercial
NEC Article and Type
800 CMG
Jacket Color
Black
Category - Data Cable
5e
Temp. Range
-40 Degrees to 167 Degrees F
Connector Type
RJ45 - 8P8C
Plenum Rated
No
Shielding
None
Color
Black
Item - Data Cable
Voice and Data Patch Cord
Boot Type
Flexboot
Jacket Material
PVC
Category Type
5E
Jacket Material - Wire and Cable
PVC
Maximum Frequency
350 MHz
Fire Rating
Commercial
Minimum Operating Temperature
-40 Degrees F
End 1 Boot Type
Flexboot
Maximum Operating Temperature
167 Degrees F
End 2 Boot Type
Flexboot
Conductor Gauge
30 AWG

Description

Voice and Data Patch Cord, Cable Shape Flat, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 20 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.