Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 5e, Blue, 0.5 ft.

  • Mfr # 4975

  • Zoro # G2495087


product price: $3.55
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
0.5 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4975
Zoro #
G2495087
UPC #
844660049753
Country of Origin
Philippines

Dimensions

Length - Patch Cord
0.5 ft
Length
0.5 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
0.5 ft
Cable Diameter
5.6 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
5e
Boot Type
Booted
Fire Rating - Data Cable
Commercial
Jacket Material - Wire and Cable
PVC
Shielding
None
Jacket Material
PVC
Temp. Range
-40 Degrees to 167 Degrees F
Category Type
5E
Item - Data Cable
Voice and Data Patch Cord
Jacket Color
Blue
Plenum Rated
No
NEC Article and Type
800 CMG
Shielded
Unshielded
Connector Type
RJ45 - 8P8C
Wire Gauge
24 AWG
Color
Blue
Category - Data Cable
5e
Maximum Frequency
350 MHz
Fire Rating
Commercial
Minimum Operating Temperature
-40 Degrees F
End 1 Boot Type
Snagless
Conductor Gauge
24 AWG
End 2 Boot Type
Snagless
Maximum Operating Temperature
167 Degrees F

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 0.5 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.