Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 5e, Blue, 75 ft. 4924

Ethernet Cable, Cat 5e, Blue, 75 ft. (Discontinued)

  • Mfr # 4924
  • Zoro # G2166613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4924
Zoro #
G2166613
UPC #
844660049241
Country of Origin
China

Dimensions

Length - Patch Cord
75 ft
Conductor Size - Data Cable
24 AWG
Length
75 Ft.
Overall Length
75 ft
Cable Diameter
5.6 mm

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Blue
Cable Shape
Round
Transmission Speed
1 GBps
Category Type
5E
Item
Voice and Data Patch Cord
Standards
ANSI/TIA-568-C.2, E164469, EN 50288-3-2, IEC 60332-1-2, ISO/IEC 11801 ED.2, RoHS Compliant, UL Listed
Wire Gauge
24 AWG
Color
Blue
Fire Rating - Data Cable
Commercial
NEC Article and Type
800 CMG
Boot Type
Booted
Jacket Material
PVC
Plenum Rated
No
Temp. Range
-40 Degrees to 167 Degrees F
Connector Type
RJ45 - 8P8C
Shielding
None
Jacket Material - Wire and Cable
PVC
Features
Stranded, Booted, Snagless
Cable Type
Category 5e
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
24 AWG
End 2 Connection Type
RJ45
Performance Category
5e
End 1 Connection Type
RJ45
Minimum Operating Temperature
-40 Degrees F
Fire Rating
Commercial
Maximum Frequency
350 MHz

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 75 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA-568-C.2, E164469, EN 50288-3-2, IEC 60332-1-2, ISO/IEC 11801 ED.2, RoHS Compliant, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.