Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 5e, Gray, 7 ft.

  • Mfr # 2138

  • Zoro # G1299261


product price: $2.49
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
7.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2138
Zoro #
G1299261
UPC #
844660021384
Country of Origin
Philippines

Dimensions

Length - Patch Cord
7.0 ft
Conductor Size - Data Cable
24 AWG
Length
7 ft.
Overall Length
7 ft
Cable Diameter
5.6 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
5e
Connector Type
RJ45 - 8P8C
NEC Article and Type
800 CMG
Plenum Rated
No
Color
Gray
Jacket Material - Wire and Cable
PVC
Shielded
Unshielded
Category Type
5E
Fire Rating - Data Cable
Commercial
Shielding
None
Jacket Material
PVC
Temp. Range
-40 Degrees to 167 Degrees F
Boot Type
Booted
Wire Gauge
24 AWG
Category - Data Cable
5e
Item - Data Cable
Voice and Data Patch Cord
Jacket Color
Gray
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
24 AWG
Maximum Frequency
350 MHz
Fire Rating
Commercial
Minimum Operating Temperature
-40 Degrees F
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 7 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.