Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 5e, Green, 30 ft. 4994

Ethernet Cable, Cat 5e, Green, 30 ft. (Discontinued)

  • Mfr # 4994
  • Zoro # G1044626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4994
Zoro #
G1044626
UPC #
844660049944
Country of Origin
Multiple

Dimensions

Length - Patch Cord
30 ft
Length
30 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
30 ft
Cable Diameter
5.6 mm

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Green
Cable Shape
Round
Transmission Speed
1 GBps
Shielding
None
Fire Rating - Data Cable
Commercial
Plenum Rated
No
Standards
ANSI/TIA-568-C.2, E164469, EN 50288-3-2, IEC 60332-1-2, ISO/IEC 11801 ED.2, RoHS Compliant, UL Listed
Connector Type
RJ45 - 8P8C
Jacket Material
PVC
Jacket Material - Wire and Cable
PVC
NEC Article and Type
800 CMG
Wire Gauge
24 AWG
Item
Voice and Data Patch Cord
Color
Green
Temp. Range
-40 Degrees to 167 Degrees F
Category Type
5E
Boot Type
Booted
Minimum Operating Temperature
-40 Degrees F
Maximum Frequency
350 MHz
Performance Category
5e
End 2 Connection Type
RJ45
End 2 Boot Type
Snagless
Fire Rating
Commercial
End 1 Connection Type
RJ45
Conductor Gauge
24 AWG
Maximum Operating Temperature
167 Degrees F
End 1 Boot Type
Snagless

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 30 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA-568-C.2, E164469, EN 50288-3-2, IEC 60332-1-2, ISO/IEC 11801 ED.2, RoHS Compliant, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.