Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 5e, Purple, 10 ft. 3389

Ethernet Cable, Cat 5e, Purple, 10 ft. (Discontinued)

  • Mfr # 3389
  • Zoro # G1983082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3389
Zoro #
G1983082
UPC #
844660033899
Country of Origin
China

Dimensions

Length - Patch Cord
10 ft
Length
10 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
10 ft
Cable Diameter
5.6 mm

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Purple
Cable Shape
Round
Transmission Speed
1 GBps
Fire Rating - Data Cable
Commercial
Temp. Range
-40 Degrees to 167 Degrees F
Category Type
5E
Boot Type
Booted
Item
Voice and Data Patch Cord
Color
Purple
Jacket Material - Wire and Cable
PVC
Standards
TIA-568-C.2, UL 444
Jacket Material
PVC
Plenum Rated
No
Wire Gauge
24 AWG
NEC Article and Type
800 CMG
Connector Type
RJ45 - 8P8C
Shielding
None
End 2 Boot Type
Snagless
End 2 Connection Type
RJ45
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Performance Category
5e
Fire Rating
Commercial
End 1 Connection Type
RJ45
End 1 Boot Type
Snagless
Conductor Gauge
24 AWG
Maximum Frequency
350 MHz

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 10 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.