Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 5e, Purple, 5 ft. 3380

Ethernet Cable, Cat 5e, Purple, 5 ft. (Discontinued)

  • Mfr # 3380
  • Zoro # G1714483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3380
Zoro #
G1714483
UPC #
844660033806
Country of Origin
Multiple

Dimensions

Length - Patch Cord
5.0 ft
Conductor Size - Data Cable
24 AWG
Length
5 ft.
Overall Length
5 ft

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
CSA Certified, UL Listed
Performance Category
5e
Item - Data Cable
Voice and Data Patch Cord
Connector Type
RJ45 - 8P8C
Temp. Range
-40 Degrees to 167 Degrees F
Shielded
Unshielded
Plenum Rated
No
Fire Rating - Data Cable
Commercial
Jacket Color
Purple
Jacket Material
PVC
Category Type
5E
Category - Data Cable
5e
Wire Gauge
24 AWG
Boot Type
Booted
Color
Purple
Jacket Material - Wire and Cable
PVC
Shielding
None
NEC Article and Type
800 CMG
Fire Rating
Commercial
Maximum Frequency
350 MHz
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
24 AWG

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 5 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.