Zoro Homepage

Ethernet Cable, Cat 5e, White, 3 ft.

  • Mfr # 133

  • Zoro # G1608275


product price: $1.19
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
3.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133
Zoro #
G1608275
UPC #
844660001331
Country of Origin
Philippines

Dimensions

Length - Patch Cord
3.0 ft
Conductor Size - Data Cable
24 AWG
Length
3 ft.
Overall Length
3 ft
Cable Diameter
5.6 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
5e
Wire Gauge
24 AWG
Temp. Range
-40 Degrees to 167 Degrees F
Category - Data Cable
5e
Plenum Rated
No
Boot Type
Booted
Fire Rating - Data Cable
Commercial
Color
White
NEC Article and Type
800 CMG
Jacket Material
PVC
Category Type
5E
Jacket Material - Wire and Cable
PVC
Item - Data Cable
Voice and Data Patch Cord
Shielding
None
Connector Type
RJ45 - 8P8C
Jacket Color
White
Shielded
Unshielded
End 1 Boot Type
Snagless
Conductor Gauge
24 AWG
Maximum Operating Temperature
167 Degrees F
Maximum Frequency
350 MHz
End 2 Boot Type
Snagless
Fire Rating
Commercial
Minimum Operating Temperature
-40 Degrees F

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 3 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.