Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 5e, White, 50 ft. 145

Ethernet Cable, Cat 5e, White, 50 ft. (Discontinued)

  • Mfr # 145
  • Zoro # G2970457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145
Zoro #
G2970457
UPC #
710348831043
Country of Origin
China

Dimensions

Length - Patch Cord
50 ft
Length
50 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
50 ft
Cable Diameter
5.6 mm
Cable Length
50 ft

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
White
Cable Shape
Round
Transmission Speed
1 GBps
Color
White
Shielding
None
Connector Type
RJ45 - 8P8C
Item
Voice and Data Patch Cord
Jacket Material
PVC
Fire Rating - Data Cable
Commercial
Temp. Range
-40 Degrees to 167 Degrees F
Wire Gauge
24 AWG
Category Type
5E
NEC Article and Type
800 CMG
Boot Type
Booted
Plenum Rated
No
Jacket Material - Wire and Cable
PVC
Standards
TIA-568-C.2, UL 444
Cable Type
Category 5e
Conductor Material
Copper
Maximum Frequency
350 MHz
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Minimum Operating Temperature
-40 Degrees F
End 2 Boot Type
Snagless
Maximum Operating Temperature
167 Degrees F
Performance Category
5e
End 1 Boot Type
Snagless
Fire Rating
Commercial
Conductor Gauge
24 AWG
Conductor
Copper
Product Color
White
Product Name
50FT 24AWG Cat5e 350MHz UTP Bare Copper Ethernet Network Cable - White
Connector Type on First End
RJ-45 Network - Male
Contact Plating
Gold
Device Supported
Network Device
Connector on First End Details
1 x RJ-45 Network - Male
Brand Name
Monoprice
Connector Type on Second End
RJ-45 Network - Male
Certifications & Standards
UL Code 444,National Electrical Code TIA-568-C.2
Product Type
Network Cable
Connector on Second End Details
1 x RJ-45 Network - Male

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 50 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.