Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 5e, Yellow, 1 ft. 2129

Ethernet Cable, Cat 5e, Yellow, 1 ft. (Discontinued)

  • Mfr # 2129
  • Zoro # G1155874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2129
Zoro #
G1155874
UPC #
844660021292
Country of Origin
Multiple

Dimensions

Length - Patch Cord
1.0 ft
Conductor Size - Data Cable
24 AWG
Length
1 ft.

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
No
Jacket Color
Yellow
Cable Shape
Round
Transmission Speed
1 GBps
Wire Gauge
24 AWG
Jacket Material - Wire and Cable
PVC
Item
Voice and Data Patch Cord
Jacket Material
PVC
Fire Rating - Data Cable
Commercial
Plenum Rated
No
Color
Yellow
Connector Type
RJ45 - 8P8C
NEC Article and Type
800 CMG
Temp. Range
-40 Degrees to 167 Degrees F
Shielding
None
Category Type
5E
Standards
CSA, UL
Boot Type
Booted

Description

Voice and Data Patch Cord, Cable Shape Round, Jacket Color Yellow, Shielded No, Jacket Material PVC, Standards CSA, UL, Transmission Speed 1 GBps, NEC Article and Type 800 CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.