Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 5e, Yellow, 2 ft. 3374

Ethernet Cable, Cat 5e, Yellow, 2 ft. (Discontinued)

  • Mfr # 3374
  • Zoro # G1910133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3374
Zoro #
G1910133
UPC #
844660033745
Country of Origin
Multiple

Dimensions

Length - Patch Cord
2.0 ft
Length
2 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
2 ft
Cable Diameter
5.6 mm

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Yellow
Cable Shape
Round
Transmission Speed
1 GBps
Boot Type
Booted
Item
Voice and Data Patch Cord
Jacket Material
PVC
Color
Yellow
Jacket Material - Wire and Cable
PVC
Shielding
None
NEC Article and Type
800 CMG
Temp. Range
-40 Degrees to 167 Degrees F
Wire Gauge
24 AWG
Plenum Rated
No
Category Type
5E
Connector Type
RJ45 - 8P8C
Fire Rating - Data Cable
Commercial
Standards
ANSI/TIA-568-C.2, E164469, EN 50288-3-2, IEC 60332-1-2, ISO/IEC 11801 ED.2, RoHS Compliant, UL Listed
End 1 Connection Type
RJ45
Fire Rating
Commercial
Conductor Gauge
24 AWG
Maximum Frequency
350 MHz
Minimum Operating Temperature
-40 Degrees F
Performance Category
5e
End 2 Connection Type
RJ45
Maximum Operating Temperature
167 Degrees F
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 2 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA-568-C.2, E164469, EN 50288-3-2, IEC 60332-1-2, ISO/IEC 11801 ED.2, RoHS Compliant, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.