Zoro Homepage

Ethernet Cable, Cat 6, Blue, 10 ft.

  • Mfr # 3436

  • Zoro # G2782902


product price: $3.99
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
10 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3436
Zoro #
G2782902
UPC #
00844660034360
Country of Origin
Philippines

Dimensions

Length - Patch Cord
10 ft
Cable Length
10 ft
Length
10 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
10 ft
Cable Diameter
5.8 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Cable Type
Category 6
Performance Category
6
Plenum Rated
No
Color
Blue
NEC Article and Type
800 CMG
Category - Data Cable
6
Item - Data Cable
Voice and Data Patch Cord
Shielding
None
Shielded
Unshielded
Category Type
6
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Commercial
Connector Type
RJ45 - 8P8C
Jacket Material
PVC
Jacket Color
Blue
Boot Type
Booted
Wire Gauge
24 AWG
Temp. Range
-40 Degrees to 167 Degrees F
Features
Snagless, Stranded, Booted
End 2 Boot Type
Snagless
Maximum Impedance
87.6 ohm
Minimum Operating Temperature
-40 Degrees F
Maximum Frequency
550 MHz
Conductor Gauge
24 AWG
Insulation Material
Polyethylene
Fire Rating
Commercial
Maximum Operating Temperature
167 Degrees F
End 1 Boot Type
Snagless
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Contact Plating
Gold
American Wire Gauge
24 AWG
Connector Type on First End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Brand Name
Monoprice
Product Type
Network Cable
Product Color
Blue
Cable Characteristic
Patch Cable
Product Name
Cat6 24AWG UTP Ethernet Network Patch Cable, 10ft Blue

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.