Zoro Homepage

Ethernet Cable, Cat 6, Blue, 3 ft.

  • Mfr # 2114

  • Zoro # G0978695


product price: $2.15
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
3.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2114
Zoro #
G0978695
UPC #
844660021148
Country of Origin
Philippines

Dimensions

Length - Patch Cord
3.0 ft
Cable Length
3 ft
Length
3 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
3 ft
Cable Diameter
5.8 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Cable Type
Category 6
Performance Category
6
Boot Type
Booted
Color
Blue
Shielding
None
Fire Rating - Data Cable
Commercial
Jacket Material
PVC
Category - Data Cable
6
Wire Gauge
24 AWG
Jacket Color
Blue
Item - Data Cable
Voice and Data Patch Cord
Jacket Material - Wire and Cable
PVC
Plenum Rated
No
Temp. Range
-40 Degrees to 167 Degrees F
Category Type
6
Connector Type
RJ45 - 8P8C
NEC Article and Type
800 CMG
Shielded
Unshielded
Features
Stranded, Snagless, Booted
Maximum Frequency
550 MHz
Maximum Impedance
87.6 ohm
Fire Rating
Commercial
Minimum Operating Temperature
-40 Degrees F
Insulation Material
Polyethylene
End 2 Boot Type
Snagless
Conductor Gauge
24 AWG
End 1 Boot Type
Snagless
Maximum Operating Temperature
167 Degrees F
Contact Plating
Gold
Connector Type on Second End
RJ-45 Network - Male
Product Type
Network Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Product Color
Blue
Brand Name
Monoprice
Device Supported
Network Device
Connector Type on First End
RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Product Name
Cat6 24AWG UTP Ethernet Network Patch Cable, 3ft Blue
American Wire Gauge
24 AWG

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.