Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 6, Gray, 20 ft. 5010

Ethernet Cable, Cat 6, Gray, 20 ft. (Discontinued)

  • Mfr # 5010
  • Zoro # G1250216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010
Zoro #
G1250216
UPC #
00844660050100
Country of Origin
Multiple

Dimensions

Length - Patch Cord
20 ft
Length
20 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
20 ft

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Gray
Cable Shape
Round
Transmission Speed
1 GBps
Boot Type
Booted
NEC Article and Type
800 CMG
Temp. Range
-40 Degrees to 167 Degrees F
Category Type
6
Fire Rating - Data Cable
Commercial
Item
Voice and Data Patch Cord
Plenum Rated
No
Shielding
None
Jacket Material
PVC
Jacket Material - Wire and Cable
PVC
Color
Gray
Wire Gauge
24 AWG
Standards
CSA Certified, UL Listed
Connector Type
RJ45 - 8P8C
End 2 Connection Type
RJ45
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
24 AWG
Minimum Operating Temperature
-40 Degrees F
Maximum Frequency
550 MHz
Insulation Material
Polyethylene
Performance Category
6
Fire Rating
Commercial
End 1 Connection Type
RJ45

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 20 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Insulation Material Polyethylene, Maximum Frequency 550 MHz, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.