Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6, Green, 0.5 ft.

  • Mfr # 9843

  • Zoro # G0100670


product price: $1.49
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Length - Patch Cord
0.5 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9843
Zoro #
G0100670
UPC #
710348874415
Country of Origin
Viet Nam

Dimensions

Length - Patch Cord
0.5 ft
Length
0.5 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
0.5 ft
Cable Diameter
6.2 mm
Bandwidth
250MHz (Tested up to 550MHz)

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
6
Connector Type
RJ45 - 8P8C
Shielding
None
Color
Green
Fire Rating - Data Cable
Commercial
Item - Data Cable
Voice and Data Patch Cord
Jacket Color
Green
Boot Type
Flexboot
Shielded
Unshielded
Jacket Material - Wire and Cable
PVC
Temp. Range
-40 Degrees to 167 Degrees F
Plenum Rated
No
Category - Data Cable
6
NEC Article and Type
800 CMG
Jacket Material
PVC
Wire Gauge
24 AWG
Category Type
6
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
24 AWG
Insulation Material
Polyethylene
Fire Rating
Commercial
End 2 Boot Type
Flexboot
End 1 Boot Type
Flexboot
Maximum Frequency
550 MHz
Cable Construction
Stranded (with Spine)
Conductor
Pure Bare Copper
RJ45 Plug
8P8C 50U" Gold Plated
Cable Gauge
24AWG
Category
Cat6

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 0.5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.