Zoro Homepage

Ethernet Cable, Cat 6, Orange, 2 ft.

  • Mfr # 3422

  • Zoro # G2288203


product price: $1.89
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
2.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3422
Zoro #
G2288203
UPC #
844660034223
Country of Origin
Philippines

Dimensions

Length - Patch Cord
2.0 ft
Cable Length
2 ft
Conductor Size - Data Cable
24 AWG
Length
2 ft.
Overall Length
2 ft
Cable Diameter
5.8 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Cable Type
Category 6
Performance Category
6
Shielding
None
Connector Type
RJ45 - 8P8C
Wire Gauge
24 AWG
Jacket Material - Wire and Cable
PVC
Temp. Range
-40 Degrees to 167 Degrees F
Jacket Material
PVC
Category - Data Cable
6
Item - Data Cable
Voice and Data Patch Cord
Boot Type
Booted
Plenum Rated
No
Shielded
Unshielded
Color
Orange
Category Type
6
Jacket Color
Orange
NEC Article and Type
800 CMG
Fire Rating - Data Cable
Commercial
Features
Stranded, Snagless, Booted
Insulation Material
Polyethylene
End 1 Boot Type
Snagless
Maximum Frequency
550 MHz
End 2 Boot Type
Snagless
Conductor Gauge
24 AWG
Fire Rating
Commercial
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Maximum Impedance
87.6 ohm
Connector on Second End Details
1 x RJ-45 Network - Male
American Wire Gauge
24 AWG
Connector Type on Second End
RJ-45 Network - Male
Contact Plating
Gold
Product Type
Network Cable
Connector Type on First End
RJ-45 Network - Male
Product Color
Orange
Cable Characteristic
Patch Cable
Brand Name
Monoprice
Product Name
Cat6 24AWG UTP Ethernet Network Patch Cable, 2ft Orange
Device Supported
Network Device
Connector on First End Details
1 x RJ-45 Network - Male

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 2 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.