Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 6, Orange, 50 ft. 3417

Ethernet Cable, Cat 6, Orange, 50 ft. (Discontinued)

  • Mfr # 3417
  • Zoro # G3074181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3417
Zoro #
G3074181
UPC #
844660034179
Country of Origin
Multiple

Dimensions

Length - Patch Cord
50 ft
Conductor Size - Data Cable
24 AWG
Length
50 ft.
Overall Length
50 ft

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
Unshielded
Jacket Color
Orange
Cable Shape
Round
Transmission Speed
1 GBps
Plenum Rated
No
Wire Gauge
24 AWG
Standards
CSA Certified, UL Listed
Jacket Material
PVC
Color
Orange
NEC Article and Type
800 CMG
Item
Voice and Data Patch Cord
Connector Type
RJ45 - 8P8C
Boot Type
Booted
Jacket Material - Wire and Cable
PVC
Temp. Range
-40 Degrees to 167 Degrees F
Shielding
None
Category Type
6
Fire Rating - Data Cable
Commercial
Cable Type
Category 6
Conductor Material
Copper
Performance Category
6
Conductor Gauge
24 AWG
Fire Rating
Commercial
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Maximum Frequency
550 MHz
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 50 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Frequency 550 MHz, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.