Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 6, Purple, 75 ft. 9841

Ethernet Cable, Cat 6, Purple, 75 ft. (Discontinued)

  • Mfr # 9841
  • Zoro # G7448883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9841
Zoro #
G7448883
UPC #
844660098416
Country of Origin
Multiple

Dimensions

Length - Patch Cord
75 ft
Conductor Size - Data Cable
24 AWG
Length
75 Ft.
Overall Length
75 ft

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
Shielded
Unshielded
Jacket Color
Purple
Cable Shape
Round
Transmission Speed
1 GBps
Plenum Rated
No
Color
Purple
NEC Article and Type
800 CMG
Jacket Material - Wire and Cable
PVC
Boot Type
Flexboot
Shielding
None
Item
Voice and Data Patch Cord
Standards
CSA Certified, UL Listed
Connector Type
RJ45 - 8P8C
Fire Rating - Data Cable
Commercial
Temp. Range
-40 Degrees to 167 Degrees F
Wire Gauge
24 AWG
Category Type
6
Jacket Material
PVC
Features
Booted, Snagless, Stranded
Cable Type
Category 6
Conductor Gauge
24 AWG
Performance Category
6
End 2 Connection Type
RJ45
End 2 Boot Type
Flexboot
End 1 Boot Type
Flexboot
Minimum Operating Temperature
-40 Degrees F
End 1 Connection Type
RJ45
Insulation Material
Polyethylene
Fire Rating
Commercial
Maximum Operating Temperature
167 Degrees F
Maximum Frequency
550 MHz

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 75 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.