Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 6, Red, 20 ft. 5014

Ethernet Cable, Cat 6, Red, 20 ft. (Discontinued)

  • Mfr # 5014
  • Zoro # G1697787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5014
Zoro #
G1697787
UPC #
844660050148
Country of Origin
Multiple

Dimensions

Length - Patch Cord
20 ft
Conductor Size - Data Cable
24 AWG
Length
20 ft.

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
Shielded
No
Jacket Color
Red
Cable Shape
Round
Transmission Speed
1 GBps
Standards
CSA, UL
Connector Type
RJ45 - 8P8C
Category Type
6
Plenum Rated
No
Jacket Material - Wire and Cable
PVC
Shielding
None
Temp. Range
-40 Degrees to 167 Degrees F
Item
Voice and Data Patch Cord
Fire Rating - Data Cable
Commercial
Wire Gauge
24 AWG
Jacket Material
PVC
Boot Type
Booted
Color
Red
NEC Article and Type
800 CMG

Description

Voice and Data Patch Cord, Cable Shape Round, Jacket Color Red, Shielded No, Jacket Material PVC, Standards CSA, UL, Transmission Speed 1 GBps, NEC Article and Type 800 CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.