Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 6, Red, 30 ft. 9815

Ethernet Cable, Cat 6, Red, 30 ft. (Discontinued)

  • Mfr # 9815
  • Zoro # G7626272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9815
Zoro #
G7626272
UPC #
844660098157
Country of Origin
Multiple

Dimensions

Length - Patch Cord
30 ft
Length
30 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
30 ft
Cable Diameter
6.2 mm

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
Shielded
Unshielded
Jacket Color
Red
Cable Shape
Round
Transmission Speed
1 GBps
Standards
TIA-568-C.2, UL 444
Connector Type
RJ45 - 8P8C
Plenum Rated
No
Jacket Material
PVC
Boot Type
Flexboot
Category Type
6
Jacket Material - Wire and Cable
PVC
Item
Voice and Data Patch Cord
Wire Gauge
24 AWG
Temp. Range
-40 Degrees to 167 Degrees F
Fire Rating - Data Cable
Commercial
NEC Article and Type
800 CMG
Color
Red
Shielding
None
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Insulation Material
Polyethylene
Fire Rating
Commercial
End 1 Boot Type
Flexboot
Maximum Operating Temperature
167 Degrees F
Maximum Frequency
550 MHz
Performance Category
6
End 2 Boot Type
Flexboot
Conductor Gauge
24 AWG
Minimum Operating Temperature
-40 Degrees F

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Red, Overall Length 30 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.