This item is Discontinued.

Monoprice Ethernet Cable, Cat 6, Yellow, 0.5 ft. 7507

Ethernet Cable, Cat 6, Yellow, 0.5 ft. (Discontinued)

  • Mfr # 7507
  • Zoro # G4469595
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7507
Zoro #
G4469595
UPC #
844660075073
Country of Origin
Multiple

Dimensions

Length - Patch Cord
0.5 ft
Conductor Size - Data Cable
24 AWG
Length
0.5 ft.
Overall Length
0.5 ft
Cable Diameter
5.8 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
6
Item - Data Cable
Voice and Data Patch Cord
Shielding
None
Temp. Range
-40 Degrees to 167 Degrees F
Color
Yellow
Shielded
Unshielded
Jacket Color
Yellow
NEC Article and Type
800 CMG
Category Type
6
Fire Rating - Data Cable
Commercial
Plenum Rated
No
Jacket Material
PVC
Wire Gauge
24 AWG
Category - Data Cable
6
Boot Type
Booted
Jacket Material - Wire and Cable
PVC
Connector Type
RJ45 - 8P8C
Maximum Frequency
550 MHz
Maximum Operating Temperature
167 Degrees F
End 2 Boot Type
Snagless
Maximum Impedance
87.6 ohm
Conductor Gauge
24 AWG
Fire Rating
Commercial
Insulation Material
Polyethylene
Minimum Operating Temperature
-40 Degrees F
End 1 Boot Type
Snagless

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 0.5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.