Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ethernet Cable, Cat 6, Yellow, 30 ft. 9840

Ethernet Cable, Cat 6, Yellow, 30 ft. (Discontinued)

  • Mfr # 9840
  • Zoro # G7577071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9840
Zoro #
G7577071
UPC #
844660098409
Country of Origin
Multiple

Dimensions

Length - Patch Cord
30 ft
Conductor Size - Data Cable
24 AWG
Length
30 ft.
Overall Length
30 ft

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
Shielded
Unshielded
Jacket Color
Yellow
Cable Shape
Round
Transmission Speed
1 GBps
Connector Type
RJ45 - 8P8C
NEC Article and Type
800 CMG
Wire Gauge
24 AWG
Shielding
None
Category Type
6
Color
Yellow
Temp. Range
-40 Degrees to 167 Degrees F
Standards
CSA Certified, UL Listed
Plenum Rated
No
Item
Voice and Data Patch Cord
Fire Rating - Data Cable
Commercial
Jacket Material
PVC
Jacket Material - Wire and Cable
PVC
Boot Type
Flexboot
Minimum Operating Temperature
-40 Degrees F
Maximum Frequency
550 MHz
Conductor Gauge
24 AWG
Fire Rating
Commercial
End 2 Connection Type
RJ45
End 1 Boot Type
Flexboot
Maximum Operating Temperature
167 Degrees F
End 2 Boot Type
Flexboot
End 1 Connection Type
RJ45
Performance Category
6
Insulation Material
Polyethylene

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 30 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards CSA Certified, UL Listed, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.