Zoro Homepage

Ethernet Cable, Cat 6, Yellow, 50 ft.

  • Mfr # 2326

  • Zoro # G1876217


product price: $16.95
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
50 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2326
Zoro #
G1876217
UPC #
844660023265
Country of Origin
Philippines

Dimensions

Length - Patch Cord
50 ft
Length
50 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
50 ft
Cable Diameter
5.8 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Cable Type
Category 6
Performance Category
6
Color
Yellow
Jacket Material - Wire and Cable
PVC
Category - Data Cable
6
Fire Rating - Data Cable
Commercial
Plenum Rated
No
Boot Type
Booted
Jacket Color
Yellow
Wire Gauge
24 AWG
Shielding
None
Item - Data Cable
Voice and Data Patch Cord
Shielded
Unshielded
Jacket Material
PVC
NEC Article and Type
800 CMG
Connector Type
RJ45 - 8P8C
Temp. Range
-40 Degrees to 167 Degrees F
Category Type
6
Conductor Material
Copper
Insulation Material
Polyethylene
Conductor Gauge
24 AWG
Maximum Frequency
550 MHz
Maximum Operating Temperature
167 Degrees F
Fire Rating
Commercial
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless
Minimum Operating Temperature
-40 Degrees F

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 50 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.